Bogen BDT30A 30-Watt Bi-directional Paging Horn Loudspeaker with Transformer | Graybar Store
Bogen - 30-Watt Bi-directional Paging Horn Loudspeaker with Transformer - BDT30A
+ / - Hover over image to Zoom
Other Views

    30-Watt Bi-directional Paging Horn Loudspeaker with Transformer

    Manufacturer: Bogen
    Manufacturer #: BDT30A
    SKU: 88037160
    $163.16
    Checking Pricing
         
    Watts:30
    Voltage (Volts):25/70 V
    Dimensions:9-5/8 in. Dia.(each horn) x 12-1/8 in. D
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # BDT30A
    • Color White
    • Dimensions 9-5/8 in. Dia.(each horn) x 12-1/8 in. D
    • Voltage (Volts) 25/70 V
    • Watts 30
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    Bi-direct horn with transformer 30 watt.