Square D (Schneider Electric) 9001K42 30 mm Pushbutton Ring Nuts, KR2/11 and 12 Series | Graybar Store
Square D (Schneider Electric) - 30 mm Pushbutton Ring Nuts, KR2/11 and 12 Series - 9001K42
+ / - Hover over image to Zoom
Other Views

    30 mm Pushbutton Ring Nuts, KR2/11 and 12 Series

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001K42
    SKU: 88247266
    $4.52
    Checking Pricing
         
    Use With:KR2/11 and 12 Series Pushbuttons
    Additional Features:Primary Ring Nut
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001K42
    • Additional Features Primary Ring Nut
    • Use With KR2/11 and 12 Series Pushbuttons
    Product Overview:
    Ring nuts for use with KR2/11 and 12 series 30mm pushbuttons.