Square D (Schneider Electric) 9001KT1 30 mm Push-to-Test Style 9001 Type K HD Pilot Light | Graybar Store
Square D (Schneider Electric) - 30 mm Push-to-Test Style 9001 Type K HD Pilot Light - 9001KT1
+ / - Hover over image to Zoom
Other Views

    30 mm Push-to-Test Style 9001 Type K HD Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KT1
    SKU: 88247956
    $124.85
    Checking Pricing
         
    Color:No Lens
    Voltage Rating:110-120V, 50-60 Hz
    Additional Features:Push-to-Test-Transformer Style
    Cover Style:No Lens
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KT1
    • Color No Lens
    • Additional Features Push-to-Test-Transformer Style
    • Cover Style No Lens
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Size (mm) 30
    • Voltage Rating 110-120V, 50-60 Hz
    • Country of Origin MX - Mexico
    Product Overview:
    Transformer-style 120V 30 mm 9001 type K HD push-to-test pilot light with no lens.
    • Without color cap
    • For use in hazardous locations