Square D (Schneider Electric) 30 mm Non-Illuminated Selector Switch | Graybar Store
Square D (Schneider Electric) - 30 mm Non-Illuminated Selector Switch
+ / - Hover over image to Zoom
Other Views

    30 mm Non-Illuminated Selector Switch

    Manufacturer: Square D (Schneider Electric)
         

    30 mm Non-illuminated selector switch with KA1 contact block.

    • 3 Position selector switch
    • Metal bezel
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • IEC Rating IP66
    • Illumination Non-Illuminated
    • NEMA Style 4; 13
    • Size (mm) 30
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Shape of Head
    Color
    Contact Operation
    No. of Positions
    Price
    9001AS2
    91026127
    Standard Lever Selector Switch
    Black
    3-Position Maintained
    $
    106
    .12
    /
    EA
    91026127
    Shape of Head
    Standard Lever Selector Switch
    Color
    Black
    Contact Operation
    3-Position Maintained
    No. of Positions
    $
    106
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9001AS1
    91026125
    2
    $
    106
    .12
    /
    EA
    91026125
    Shape of Head
    Color
    Contact Operation
    No. of Positions
    2
    $
    106
    .12
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91026127 SKU, 91026127 ANALYTICS...
    Contact Operation
    3-Position Maintained
    No. of Positions
    Price
    $
    106
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91026125 SKU, 91026125 ANALYTICS...
    Contact Operation
    No. of Positions
    2
    Price
    $
    106
    .12
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available