Square D (Schneider Electric) 9001KA1 30 mm 1NO/1NC Contact Block | Graybar Store
Square D (Schneider Electric) - 30 mm 1NO/1NC Contact Block - 9001KA1
+ / - Hover over image to Zoom
Other Views

    30 mm 1NO/1NC Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KA1
    SKU: 88247319
    $46.32
    Checking Pricing
         
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KA1
    • Contact Operation 1NO/1NC
    • For Use With 9001 K/SK Series Operators
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    30 mm 1NO/1NC 10A 600V contact block.
    • Clear cover
    • Fingersafe® contact blocks
    • One screw mounting and captive(backed out) plus/minus terminal screws
    • Double-break, direct-acting contacts
    • Suitable for use with programmable controllers
    • Accept up to (2) #12-#24 AWG solid or stranded wires