NSI Industries C530M 30 Minute Spring Wound Twist Timer | Graybar Store
NSI Industries - 30 Minute Spring Wound Twist Timer - C530M
+ / - Hover over image to Zoom
Other Views

    30 Minute Spring Wound Twist Timer

    Manufacturer: NSI Industries
    Manufacturer #: C530M
    SKU: 22083077
    $32.58
    Checking Pricing
         
    Additional Features:Hold Feature; SPDT Switch Type, 2 in 1 SPST Contact Wire; Variable Timing
    Voltage Rating:125 to 277 V AC
    Time Cycle:30 min
    Poles:1
    Termination:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # C530M
    • Termination Wall
    • Additional Features Hold Feature; SPDT Switch Type, 2 in 1 SPST Contact Wire; Variable Timing
    • Poles 1
    • Time Cycle 30 min
    • Voltage Rating 125 to 277 V AC
    • Country of Origin CN - China
    Product Overview:
    Tork® C Series 30 Minute Spring Wound Twist Timer, Voltage Rating: 125 to 277 V AC, Wall Termination, Poles: 1