Airmaster Fan CA30WC 30 in. Wall/Ceiling Non-Oscillating Commercial Air Circulator | Graybar Store
Airmaster Fan - 30 in. Wall/Ceiling Non-Oscillating Commercial Air Circulator - CA30WC
+ / - Hover over image to Zoom
Other Views

    30 in. Wall/Ceiling Non-Oscillating Commercial Air Circulator

    Manufacturer: Airmaster Fan
    Manufacturer #: CA30WC
    SKU: 90004714
    $434.69
    Checking Pricing
         
    HP Rating:1/4
    Diameter (Inches):30 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Airmaster Fan
    • Manufacturer # CA30WC
    • Diameter (Inches) 30 in.
    • HP Rating 1/4
    • Country of Origin CN - China
    Product Overview:
    Adjustable wall/ceiling mount 115V 1/4 HP 3-speed commercial non-oscillating air circulator.
    • 15 Ft. supply cord and 3 prong plug
    • 1100 RPM
    • Direct drive
    • Steel housing
    • Motor type: Totally enclosed air over ball-bearing