Klein Tools 93430 30-feet 2-hook Magnetic Tape Measure | Graybar Store
Klein Tools - 30-feet 2-hook Magnetic Tape Measure - 93430
+ / - Hover over image to Zoom
Other Views

    30-feet 2-hook Magnetic Tape Measure

    Manufacturer: Klein Tools
    Manufacturer #: 93430
    SKU: 25402158
    $28.34
    Checking Pricing
         
    Blade Length (Feet):30 ft.
    No. of Hooks:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 93430
    • Blade Length (Feet) 30 ft.
    • No. of Hooks 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    30-feet magnetic tape measure has double hook
    Magnetic Tape Measure
    • Nylon-coated hardened steel blade that resists abrasion and wear for long life
    • True zero feature for accurate inside and outside measuring
    • Durable steel belt clip for convenience
    • Length: 30 Feet
    • Number of Hooks: 2