Ideal Industries 30-176 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-176
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-176
    SKU: 88134911
    $197.95
    Checking Pricing
         
    Packaging:1000 per Carton
    Wire Size:18 to 10 AWG
    Color:Red
    Dimensions (Inches):0.59 Dia x 1.06 H
    Voltage Rating:600 V
    Use With:Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-176
    • Color Red
    • Dimensions (Inches) 0.59 Dia x 1.06 H
    • Wire Size 18 to 10 AWG
    • Packaging 1000 per Carton
    • Use With Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Connector, Ribbed, 300V, Copper Wire, Wire Size 18 to 8 AWG, Wire Combination Size (2) NO.14 to (2) NO.10, (2) NO.12, Square Wire Spring, Thermoplastic Shell Material, Red, Dimension 21/32 Inch Diameter x 1-1/16 Inch Height