Ideal Industries 30-165 Wire Connector | Graybar Store
Ideal Industries - Wire Connector - 30-165
+ / - Hover over image to Zoom
Other Views

    Wire Connector

    Manufacturer: Ideal Industries
    Manufacturer #: 30-165
    SKU: 25363022
    $110.63
    Checking Pricing
         
    Packaging:25 per Card
    Wire Size:18 to 10 AWG
    Color:Purple
    Dimensions (Inches):0.8 W x 1.34 H
    Voltage Rating:600 V
    Use With:Aluminum Wire; Copper Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-165
    • Color Purple
    • Dimensions (Inches) 0.8 W x 1.34 H
    • Wire Size 18 to 10 AWG
    • Packaging 25 per Card
    • Use With Aluminum Wire; Copper Wire
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Wire Connector, Hex Head, Ribbed Cap, Alum/Copper Wire, Wire Combination Size (2) #12 Solid (Alum), (1) #18 (Copper)/(1) #12 (Alum), (2) #18 (Copper) to (2) #10 Solid (Alum), (1) #12 (Copper)/(1) #10 (Alum), (2) #12 (Copper)