Ideal Industries 30-102X Luminaire Disconnect | Graybar Store
Ideal Industries - Luminaire Disconnect - 30-102X
+ / - Hover over image to Zoom
Other Views

    Luminaire Disconnect

    Manufacturer: Ideal Industries
    Manufacturer #: 30-102X
    SKU: 25670960
    $1.28
    Checking Pricing
         
    Color:Orange
    Packaging:1000 per Pack
    Wire Size:18 to 12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 30-102X
    • Color Orange
    • Wire Size 18 to 12 AWG
    • Packaging 1000 per Pack
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    PowerPlug® Luminaire Disconnect, Copper Alloy (Contacts); Nylon (Housing), Orange/White, Packaging: 1000 per Pack, Wire Size: 12 Sol to 18 Sol AWG; 12 Str (19 Str, Tin Bonded) AWG; 12 Str to 14 Str AWG; 14 Str (19 Str, Tin Bonded) AWG; 16 Str (26