Valcom V-2003AHF 3 Zone Talkback Page Control | Graybar Store
Valcom - 3 Zone Talkback Page Control - V-2003AHF
+ / - Hover over image to Zoom
Other Views

    3 Zone Talkback Page Control

    Manufacturer: Valcom
    Manufacturer #: V-2003AHF
    SKU: 96000254
    $425.20
    Checking Pricing
         
    Dimensions:7.1 in. H x 10 in. W x 3 in. D (18.034 cm x 25.4 cm x 7.62 cm)
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # V-2003AHF
    • Dimensions 7.1 in. H x 10 in. W x 3 in. D (18.034 cm x 25.4 cm x 7.62 cm)
    • Color / Finish Grey
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    One-Way and Talkback, 3 Zone, Page Control with Built-in Power can be programmed for talkback, one-way paging, or both.
    • Interfaces With Telephone System Via A Loop Start/Ground Start C.O. Line Position
    • Page Override Input
    • Supports Two Talkback Speakers Per Talkback Zone
    • Programmable Features Per Zone-Background Music, Tones, Talkback
    • Built-In All Call
    • Transmit And Receive Volume Controls May Be Accessed From A Dedicated Single Line Telephone Set)
    • Standard 66 Blocks Used For Connections
    • Background Music Input With Volume Control
    • Dial Tone
    • Accepts Pulse Or DTMF Dialing
    • Integral Battery
    • Backup Input
    • Standard AC Receptacle Powered
    • Built-In Tone Generator (Single/Warble) With Volume Control
    • Dual Line Voltage Ready
    • UL/CSA/CE