Bogen ZPM3 3-Zone Paging Module | Graybar Store
Bogen - 3-Zone Paging Module - ZPM3
+ / - Hover over image to Zoom
Other Views

    3-Zone Paging Module

    Manufacturer: Bogen
    Manufacturer #: ZPM3
    SKU: 89000011
    $316.29
    Checking Pricing
         
    Dimensions:9 x 1 x 7 inches
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # ZPM3
    • Color Black
    • Dimensions 9 x 1 x 7 inches
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    3 Zone paging module w/ AllCal