Raco 561 3 x 2 in. Switch Box, 2-3/4 in. Deep, Gangable, Knockouts | Graybar Store
Raco - 3 x 2 in. Switch Box, 2-3/4 in. Deep, Gangable, Knockouts - 561
+ / - Hover over image to Zoom
Other Views

    3 x 2 in. Switch Box, 2-3/4 in. Deep, Gangable, Knockouts

    Manufacturer: Raco
    Manufacturer #: 561
    SKU: 88217101
    $22.49
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Deep
    Size:3.38 W x 2.75 L x 2.75 D x 2 H in
    No. of Gangs:1
    Depth:2-3/4 in.
    Packaging:50 per Pack
    Capacity (Cubic Inch):14.0 cu. in.
    Use With:House Wiring Devices
    Knockouts:Bottom: 1/2 (2) in; End: 1/2 (2) in; Side: 1/2 (4) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 561
    • Size 3.38 W x 2.75 L x 2.75 D x 2 H in
    • Box Style Deep
    • Bracket No Bracket
    • Capacity (Cubic Inch) 14.0 cu. in.
    • Depth 2-3/4 in.
    • Knockouts Bottom: 1/2 (2) in; End: 1/2 (2) in; Side: 1/2 (4) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 50 per Pack
    • Use With House Wiring Devices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Gangable Switch Box, Steel, Depth: 2-3/4 in, Knockouts: Bottom: 1/2 (2) in; End: 1/2 (2) in; Side: 1/2 (4) in, Size: 3.38 W x 2.75 L x 2.75 D x 2 H in, Packaging: 50 per Pack