Raco 3 x 2 in. Switch Box, 2-1/2 in. Deep, Gangable, Knockouts | Graybar Store
Raco - 3 x 2 in. Switch Box, 2-1/2 in. Deep, Gangable, Knockouts
+ / - Hover over image to Zoom
Other Views

    3 x 2 in. Switch Box, 2-1/2 in. Deep, Gangable, Knockouts

    Manufacturer: Raco
         

    • Manufacturer Raco
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Bracket
    Box Style
    Size
    No. of Gangs
    Depth
    Packaging
    Capacity (Cubic Inch)
    Use With
    Knockouts
    Material
    Price
    506
    88322078
    No Bracket
    Deep
    4-7/32 x 2 x 2-1/2 in
    1
    2-1/2 in.
    20 per Pack
    12.5 cu. in.
    House Wiring Devices
    Bottom: 1/2 (2) in; End: 1/2 (2) in
    Steel
    $
    34
    .35
    /
    EA
    88322078
    Bracket
    No Bracket
    Box Style
    Deep
    Size
    4-7/32 x 2 x 2-1/2 in
    No. of Gangs
    1
    Depth
    2-1/2 in.
    Packaging
    20 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    House Wiring Devices
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (2) in
    Material
    Steel
    $
    34
    .35
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    503
    88217053
    No Bracket
    Deep
    4.22 W x 2.5 L x 2.5 D x 2 H in
    1
    2-1/2 in.
    50 per Pack
    12.5 cu. in.
    House Wiring Devices
    Bottom: 1/2 (2) in; End: 3/4 (2) in; Side: 1/2 (4) in
    Steel
    $
    25
    .76
    /
    EA
    88217053
    Bracket
    No Bracket
    Box Style
    Deep
    Size
    4.22 W x 2.5 L x 2.5 D x 2 H in
    No. of Gangs
    1
    Depth
    2-1/2 in.
    Packaging
    50 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    House Wiring Devices
    Knockouts
    Bottom: 1/2 (2) in; End: 3/4 (2) in; Side: 1/2 (4) in
    Material
    Steel
    $
    25
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    506
    88322078 SKU, 88322078 ANALYTICS...
    Size
    4-7/32 x 2 x 2-1/2 in
    No. of Gangs
    1
    Depth
    2-1/2 in.
    Packaging
    20 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    House Wiring Devices
    Knockouts
    Bottom: 1/2 (2) in; End: 1/2 (2) in
    Material
    Steel
    Price
    $
    34
    .35
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    503
    88217053 SKU, 88217053 ANALYTICS...
    Size
    4.22 W x 2.5 L x 2.5 D x 2 H in
    No. of Gangs
    1
    Depth
    2-1/2 in.
    Packaging
    50 per Pack
    Capacity (Cubic Inch)
    12.5 cu. in.
    Use With
    House Wiring Devices
    Knockouts
    Bottom: 1/2 (2) in; End: 3/4 (2) in; Side: 1/2 (4) in
    Material
    Steel
    Price
    $
    25
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available