Raco 400 3 x 2 in. Switch Box, 1-1/2 in. Deep, Gangable, Knockouts | Graybar Store
Raco - 3 x 2 in. Switch Box, 1-1/2 in. Deep, Gangable, Knockouts - 400
+ / - Hover over image to Zoom
Other Views

    3 x 2 in. Switch Box, 1-1/2 in. Deep, Gangable, Knockouts

    Manufacturer: Raco
    Manufacturer #: 400
    SKU: 88217015
    $16.60
    Checking Pricing
         
    Bracket:No Bracket
    Box Style:Deep
    Size:4.22 W x 1.5 L x 1.5 D x 2 H in
    No. of Gangs:1
    Depth:1-1/2 in.
    Packaging:20 per Pack
    Capacity (Cubic Inch):7.5 cu. in.
    Use With:House Wiring Devices
    Knockouts:Bottom: 1/2 (1) in; End: 1/2 (2) in
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 400
    • Size 4.22 W x 1.5 L x 1.5 D x 2 H in
    • Box Style Deep
    • Bracket No Bracket
    • Capacity (Cubic Inch) 7.5 cu. in.
    • Depth 1-1/2 in.
    • Knockouts Bottom: 1/2 (1) in; End: 1/2 (2) in
    • No. of Gangs 1
    • Material Steel
    • Packaging 20 per Pack
    • Use With House Wiring Devices
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    RACO® Gangable Switch Box, Steel, Depth: 1-1/2 in, Knockouts: Bottom: 1/2 (1) in; End: 1/2 (2) in, Size: 4.22 W x 1.5 L x 1.5 D x 2 H in, Packaging: 20 per Pack