Milwaukee Tool 48-20-8800 3 x 1/8 3-Flat Secure-Grip™ Hammer-Drill Bit | Graybar Store
Milwaukee Tool - 3 x 1/8 3-Flat Secure-Grip™ Hammer-Drill Bit - 48-20-8800
+ / - Hover over image to Zoom
Other Views

    3 x 1/8 3-Flat Secure-Grip™ Hammer-Drill Bit

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-20-8800
    SKU: 25084164
    $6.23
    Checking Pricing
         
    Chuck Size:1/8 in.
    Overall Length (Inches):3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-20-8800
    • Chuck Size 1/8 in.
    • Materials Carbide
    • Overall Length (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    1/8-inch 3-Flat Secure-Grip™ hammer-drill masonry bit. Drill bit is 3 inch long.
    3-Flat Secure-Grip™ Hammer-Drill Bit Features:
    • Fast Drilling; Long Life
    • 3-Flat Secure-Grip Prevents Bit From Slipping In The Chuck