Leviton 51020-WM 3 Wire, In-Line Protector Surge Protective Device | Graybar Store
Leviton - 3 Wire, In-Line Protector Surge Protective Device - 51020-WM
+ / - Hover over image to Zoom
Other Views

    3 Wire, In-Line Protector Surge Protective Device

    Manufacturer: Leviton
    Manufacturer #: 51020-WM
    SKU: 88311247
    $249.92
    Checking Pricing
         
    Voltage (Volts):120 V
    Amperage:20
    Additional Features:2 Poles
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 51020-WM
    • Voltage (Volts) 120 V
    • Amperage 20
    • Additional Features 2 Poles
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    NEMA 1 enclosure 3 wire in-line surge protective device, 120 Volt, 20 amp wired in module with 2 poles.
    • For use by OEMs who wish to include 120 or 240V surge protection as an equipment feature
    • Provides surge protection to branch circuits
    • Staged multi-component surge suppression circuitry provides clamping envelope that follows AC sine-wave contour
    • Diagnostic circuitry, with LEDs, to indicate surge protection status and acoustic alert if surge protection is lost