Pass and Seymour (Legrand) PT20AC3-I PlugTail® 20A 120/277V 3 Way Toggle Switch, Ivory | Graybar Store
Pass and Seymour (Legrand) - PlugTail® 20A 120/277V 3 Way Toggle Switch, Ivory - PT20AC3-I
+ / - Hover over image to Zoom
Other Views

    PlugTail® 20A 120/277V 3 Way Toggle Switch, Ivory

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PT20AC3-I
    SKU: 25249493
    $10.87
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:277 V AC
    Color:Ivory
    Switch Type:3-Way
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PT20AC3-I
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    • Switch Type 3-Way
    • Voltage Rating 277 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PlugTail® 3 Way Toggle Switch, 20A, Toggle, 3 Way, 277V AC, Ivory