Arlington PVC109 3 to 4 Inch UV-Rated PVC Entrance Cap | Graybar Store
Arlington - 3 to 4 Inch UV-Rated PVC Entrance Cap - PVC109
+ / - Hover over image to Zoom
Other Views

    3 to 4 Inch UV-Rated PVC Entrance Cap

    Manufacturer: Arlington
    Manufacturer #: PVC109
    SKU: 25161869
    $66.31
    Checking Pricing
         
    Trade Size (Inches):3, 3-1/2 and 4 in.
    Additional Features:Mast Size 3, 3-1/2, 4 Inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # PVC109
    • Additional Features Mast Size 3, 3-1/2, 4 Inch
    • Materials UV-Rated PVC
    • For Use With Rigid/IMC, EMT, Rigid PVC
    • Trade Size (Inches) 3, 3-1/2 and 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC entrance cap for 3, 3-1/2 and 4 inch conduit. Entrance cap has adapter sleeves.