Arlington 1286 3 to 2 Inch Zinc Die Cast Larger Conduit Reducing Bushing | Graybar Store
Arlington - 3 to 2 Inch Zinc Die Cast Larger Conduit Reducing Bushing - 1286
+ / - Hover over image to Zoom
Other Views

    3 to 2 Inch Zinc Die Cast Larger Conduit Reducing Bushing

    Manufacturer: Arlington
    Manufacturer #: 1286
    SKU: 91029048
    $33.83
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 1286
    • In (Inches) 3 in.
    • Materials Die Cast Zinc
    • Out (Inches) 2 in.
    • For Use With Rigid/IMC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Larger conduit reducing bushing for 3 to 2 inch rigid/IMC conduit. Reducing bushing is zinc die cast.