Thomas and Betts RB 186 3 to 2 Inch Steel City® Malleable Iron Conduit Reducing Bushing | Graybar Store
Thomas and Betts - 3 to 2 Inch Steel City® Malleable Iron Conduit Reducing Bushing - RB 186
+ / - Hover over image to Zoom
Other Views

    3 to 2 Inch Steel City® Malleable Iron Conduit Reducing Bushing

    Manufacturer: Thomas and Betts
    Manufacturer #: RB 186
    SKU: 88254271
    $67.45
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB 186
    • In (Inches) 3 in.
    • Materials Malleable Iron
    • Out (Inches) 2 in.
    Product Overview:
    Conduit reducing bushing for 3 to 2 inch rigid/IMC conduit. Reducing bushing is malleable iron.