Graybar Vendor RED-BUSH-3 X 2 3 to 2 Inch PVC Reducer Bushing | Graybar Store
Graybar Vendor - 3 to 2 Inch PVC Reducer Bushing - RED-BUSH-3 X 2
+ / - Hover over image to Zoom
Other Views

    3 to 2 Inch PVC Reducer Bushing

    Manufacturer: Graybar Vendor
    Manufacturer #: RED-BUSH-3 X 2
    SKU: 25200097
    $12.90
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # RED-BUSH-3 X 2
    • In (Inches) 3 in.
    • Materials PVC
    • Out (Inches) 2 in.
    • For Use With PVC Conduit
    Product Overview:
    Conduit reducing bushing for 3 to 2 inch PVC conduit. Reducing bushing is PVC.