Arlington RW27 3 to 2 Inch Plated Steel Conduit Reducing Washer | Graybar Store
Arlington - 3 to 2 Inch Plated Steel Conduit Reducing Washer - RW27
+ / - Hover over image to Zoom
Other Views

    3 to 2 Inch Plated Steel Conduit Reducing Washer

    Manufacturer: Arlington
    Manufacturer #: RW27
    SKU: 91028593
    $1.30
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # RW27
    • In (Inches) 3 in.
    • Materials Plated Steel
    • Out (Inches) 2 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing washer for 3 to 2 inch conduit. Reducing washer is plated steel.