Crouse Hinds (Eaton) RE86 SA Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3 to 2 in. | Graybar Store
Crouse Hinds (Eaton) - Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3 to 2 in. - RE86 SA
+ / - Hover over image to Zoom
Other Views

    Explosion-Proof Reducing Bushing, Copper Free Aluminum, Rigid/IMC Conduit, 3 to 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: RE86 SA
    SKU: 88074476
    $64.19
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # RE86 SA
    • Type Reducing, Explosion-Proof
    • In (Inches) 3 in.
    • Materials Copper Free Aluminum
    Product Overview:
    Conduit reducing bushing for 3 to 2 inch rigid/IMC conduit. Reducing bushing is copper-free aluminum.