Thomas and Betts E950LJ-CAR Carlon® Reducing Bushings, Schedule 40 PVC Conduit, PVC, 3 to 2 in. | Graybar Store
Thomas and Betts - Carlon® Reducing Bushings, Schedule 40 PVC Conduit, PVC, 3 to 2 in. - E950LJ-CAR
+ / - Hover over image to Zoom
Other Views

    Carlon® Reducing Bushings, Schedule 40 PVC Conduit, PVC, 3 to 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: E950LJ-CAR
    SKU: 88054628
    $13.25
    Checking Pricing
         
    In (Inches):3 in.
    Out (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E950LJ-CAR
    • Brand Carlon
    • In (Inches) 3 in.
    • Materials PVC
    • Out (Inches) 2 in.
    • For Use With PVC Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Conduit reducing bushing for 3 to 2 inch schedule 40 PVC conduit. Reducing bushing is PVC.