Hubbell Wiring Device - Kellems 3SFBDS 3 Service FacePlate, Style Line | Graybar Store
Hubbell Wiring Device - Kellems - 3 Service FacePlate, Style Line - 3SFBDS
+ / - Hover over image to Zoom
Other Views

    3 Service FacePlate, Style Line

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: 3SFBDS
    SKU: 90091233
    $19.19
    Checking Pricing
         
    No. of Gangs:1-Gang
    Mounting Type:Screw Mount
    Opening:Style Line Opening
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # 3SFBDS
    • Materials Steel
    • Mounting Type Screw Mount
    • No. of Gangs 1-Gang
    • Opening Style Line Opening
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Concealed 3-service Series, floor box plate with Style Line® opening.