Preformed Line Products 8003163 3-Section End Plate | Graybar Store
Preformed Line Products - 3-Section End Plate - 8003163
+ / - Hover over image to Zoom
Other Views

    3-Section End Plate

    Manufacturer: Preformed Line Products
    Manufacturer #: 8003163
    SKU: 25439543
    $112.68
    Checking Pricing
         
    Size:6.5 in.
    Product Includes:(4) Bonding/Grounding Inserts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # 8003163
    • Size 6.5 in.
    • Product Includes (4) Bonding/Grounding Inserts
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiberlign® 3-Section End Plate, Size: 6.5 in