Leviton DP03U-STD 3 RU LightSpace® DP Series Optical Distribution Enclosure | Graybar Store
Leviton - 3 RU LightSpace® DP Series Optical Distribution Enclosure - DP03U-STD
+ / - Hover over image to Zoom
Other Views

    3 RU LightSpace® DP Series Optical Distribution Enclosure

    Manufacturer: Leviton
    Manufacturer #: DP03U-STD
    SKU: 25213673
    $650.94
    Checking Pricing
         
    Accommodates:144 Fibers (Using LC), Accepts (6) Adapter Plate
    Height (Inches):5.24 in.
    Depth (Inches):11 in.
    Width (Inches):17 in.
    Material:Aluminum
    Mount Type:Rack
    Style:Empty
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # DP03U-STD
    • Style Empty
    • Rack Units 3
    • Accommodates 144 Fibers (Using LC), Accepts (6) Adapter Plate
    • Depth (Inches) 11 in.
    Product Overview:
    LightSpace® DP Series Optical Distribution Enclosure is empty and is 3 rack units.