Leviton 5R3UM-F12 3 RU Empty Opt-X® Enterprise Rack-Mount Enclosure | Graybar Store
Leviton - 3 RU Empty Opt-X® Enterprise Rack-Mount Enclosure - 5R3UM-F12
+ / - Hover over image to Zoom
Other Views

    3 RU Empty Opt-X® Enterprise Rack-Mount Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R3UM-F12
    SKU: 25382710
    $374.77
    Checking Pricing
         
    Rack Units:3
    Style:Empty
    Accommodates:(12) Opt-X Adapter Plates or (12) Opt-X P-N-P Modules, (12) Splice Trays
    Height (Inches):5.22 in.
    Width (Inches):19 in.
    Depth (Inches):15.78 in.
    Color:Black
    Material:16-Gauge Steel
    Mount Type:Rack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R3UM-F12
    • Color Black
    • Style Empty
    • Rack Units 3
    • Accommodates (12) Opt-X Adapter Plates or (12) Opt-X P-N-P Modules, (12) Splice Trays
    • Depth (Inches) 15.78 in.
    • Enclosure Color Black Powder Coat
    • Height (Inches) 5.22 in.
    • Latch Optional Field-Installable Lock Kit
    • Mount Type Rack
    • Width (Inches) 19 in.
    • Material 16-Gauge Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Opt-X Enterprise 3RU Distribution and Splice Enclosure, Empty, Accepts up to 12 Opt-X Adapter Plates or 12 Opt-X P-N-P Modules
    Enclosure is 5.22 H x 19 W x 15.78 D. Enclosure accommodates (12) Opt-X Adapter Plates or (12) Opt-X P-N-P Modules and Accepts up to (12) Splice Trays.