Leviton 5R3UL-F12 3 RU Empty Opt-X® 500i Rack-Mount Enclosure | Graybar Store
Leviton - 3 RU Empty Opt-X® 500i Rack-Mount Enclosure - 5R3UL-F12
+ / - Hover over image to Zoom
Other Views

    3 RU Empty Opt-X® 500i Rack-Mount Enclosure

    Manufacturer: Leviton
    Manufacturer #: 5R3UL-F12
    SKU: 25389504
    $211.49
    Checking Pricing
         
    Rack Units:3
    Style:Empty
    Height (Inches):5.22 in.
    Width (Inches):19.24 in.
    Accommodates:12 Adapter Plates or MTP Modules/Cassette
    Depth (Inches):10.51 in.
    Material:16-Gauge Steel
    Mount Type:Flush
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 5R3UL-F12
    • Color Black
    • Style Empty
    • Rack Units 3
    • Accommodates 12 Adapter Plates or MTP Modules/Cassette
    • Depth (Inches) 10.51 in.
    Product Overview:
    Opt-X 500I 3RU Flush Mount Distribution and Splice Enclosure, Empty, Accepts up to 12 Opt-X Adapter Plates or 12 Opt-X P-N-P Modules