Allen Tel AT55BP-3 3 RU Blank Filler Panels | Graybar Store
Allen Tel - 3 RU Blank Filler Panels - AT55BP-3
+ / - Hover over image to Zoom
Other Views

    3 RU Blank Filler Panels

    Manufacturer: Allen Tel
    Manufacturer #: AT55BP-3
    SKU: 25683683
    $20.36
    Checking Pricing
         
    Height (Inches):5.25 in.
    Color:Black
    Width (Inches):19 in.
    Rack Units:3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT55BP-3
    • Color Black
    • Type Blank Filler Panels
    • Rack Units 3
    • Height (Inches) 5.25 in.
    • Width (Inches) 19 in.
    Product Overview:
    Blank filler panel fills 3 RU of space between mounted equipment. All panels mount to standard 19 inch racks and cabinets.