Leviton 49251-W63 3-Position Wall Mount Bracket | Graybar Store
Leviton - 3-Position Wall Mount Bracket - 49251-W63
+ / - Hover over image to Zoom
Other Views

    3-Position Wall Mount Bracket

    Manufacturer: Leviton
    Manufacturer #: 49251-W63
    SKU: 95011225
    $72.65
    Checking Pricing
         
    Mount Type:Wall
    Height (Inches):5.25 in.
    Width (Inches):19.23 in.
    Depth (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49251-W63
    • Depth (Inches) 6 in.
    • Height (Inches) 5.25 in.
    • Mount Type Wall
    • Width (Inches) 19.23 in.
    • Country of Origin MX - Mexico
    Product Overview:
    3-Position (5.25-inch H, 6.0-inch D) Hinged Wall-Mount Bracket