Hubbell Power Systems 1SBM18CLRH 3 Position, Single-Phase Cutout/Arrester Bracket | Graybar Store
Hubbell Power Systems - 3 Position, Single-Phase Cutout/Arrester Bracket - 1SBM18CLRH
+ / - Hover over image to Zoom
Other Views

    3 Position, Single-Phase Cutout/Arrester Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 1SBM18CLRH
    SKU: 96090936
    $44.19
    Checking Pricing
         
    Length:18 in.
    Diameter (Inches):1-1/2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 1SBM18CLRH
    • Diameter (Inches) 1-1/2
    • Length 18 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CHANCE® 3 Position, Single-Phase Cutout/Arrester Bracket, Aluminum Alloy (End Fitting); Fiberglass (Rod); Hot-Dipped Galvanized Ductile Iron (Base), Length: 18 in, Diameter (Inches): 1-1/2 in