Square D (Schneider Electric) 9001KS43BH2 3-Position Non-Illuminated Selector Switch with Black Knob, Contacts and KA1 on Side #1/Side #2 | Graybar Store
Square D (Schneider Electric) - 3-Position Non-Illuminated Selector Switch with Black Knob, Contacts and KA1 on Side #1/Side #2 - 9001KS43BH2
+ / - Hover over image to Zoom
Other Views

    3-Position Non-Illuminated Selector Switch with Black Knob, Contacts and KA1 on Side #1/Side #2

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KS43BH2
    SKU: 88293149
    $156.53
    Checking Pricing
         
    Color:Black
    Additional Features:(1)KA1 on Side #1/(1)KA1 on Side #2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KS43BH2
    • Color Black
    • Additional Features (1)KA1 on Side #1/(1)KA1 on Side #2
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Non-illuminated Type K 3-position maintained selector switch with black knob, contacts and (1)KA1 on side #1/(1)KA1 on side #2.
    • 1NO/1NC contact
    • 10 Amp
    • Standard knob