Bussmann (Eaton) 14002-3 Series 14002 Terminal Block, Barrier-Front, 115A, 600V, 3 Pole | Graybar Store
Bussmann (Eaton) - Series 14002 Terminal Block, Barrier-Front, 115A, 600V, 3 Pole - 14002-3
+ / - Hover over image to Zoom
Other Views

    Series 14002 Terminal Block, Barrier-Front, 115A, 600V, 3 Pole

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 14002-3
    SKU: 91011128
    $16.87
    Checking Pricing
         
    Voltage Rating:600 V AC/V DC
    Poles:3
    Length:2.38 in.
    Torque (Inch per Pound):50
    Amperage Rating:115 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 14002-3
    • Amperage Rating 115 A
    • Height 1.25 in
    • Length 2.38 in.
    • Poles 3
    Product Overview:
    Eaton® Bussmann Series 3-Pole Barrier Terminal Block, Height: 1.25 in, Amperage Rating: 115 A