Hubbell Wiring Device - Kellems HBL9460A 3 Pole 4 Wire 60A 125/250V Grounding Receptacle 14 60R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 4 Wire 60A 125/250V Grounding Receptacle 14 60R - HBL9460A
+ / - Hover over image to Zoom
Other Views

    3 Pole 4 Wire 60A 125/250V Grounding Receptacle 14 60R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9460A
    SKU: 90077898
    $119.68
    Checking Pricing
         
    Color:Black
    Amperage:60A
    NEMA Rating:NEMA 14-60R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9460A
    • Color Black
    • Amperage 60A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 60A 125/250V 3P4W NEMA 14 60R single receptacle.