Hubbell Wiring Device - Kellems HBL8450A 3 Pole 4 Wire 50A 3 Phase 250V AC Grounding Receptacle 15 50R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 4 Wire 50A 3 Phase 250V AC Grounding Receptacle 15 50R - HBL8450A
+ / - Hover over image to Zoom
Other Views

    3 Pole 4 Wire 50A 3 Phase 250V AC Grounding Receptacle 15 50R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8450A
    SKU: 90077890
    $107.07
    Checking Pricing
         
    Color:Black
    Amperage:50A
    NEMA Rating:NEMA 15-50R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8450A
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 50A 250VAC 3 phase 3P4W NEMA 15 50R single receptacle.