Hubbell Wiring Device - Kellems HBL9450A 3 Pole 4 Wire 50A 125/250V Grounding Receptacle 14 50R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 4 Wire 50A 125/250V Grounding Receptacle 14 50R - HBL9450A
+ / - Hover over image to Zoom
Other Views

    3 Pole 4 Wire 50A 125/250V Grounding Receptacle 14 50R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9450A
    SKU: 88127949
    $107.23
    Checking Pricing
         
    Color:Black
    Amperage:50A
    NEMA Rating:NEMA 14-50R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9450A
    • Color Black
    • Amperage 50A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 50A 125/250V 3P4W NEMA 14 50R single receptacle.