Hubbell Wiring Device - Kellems HBL9430A 3 Pole 4 Wire 30A 125/250V Grounding Receptacle 14 30R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 4 Wire 30A 125/250V Grounding Receptacle 14 30R - HBL9430A
+ / - Hover over image to Zoom
Other Views

    3 Pole 4 Wire 30A 125/250V Grounding Receptacle 14 30R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9430A
    SKU: 90077902
    $84.02
    Checking Pricing
         
    Color:Black
    Amperage:30A
    NEMA Rating:NEMA 14-30R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9430A
    • Color Black
    • Amperage 30A
    • Ground Grounding
    • Materials Thermoplastic Polyester
    Product Overview:
    Black reinforced thermoplastic polyester 30A 125/250V 3P4W NEMA 14 30R single receptacle.