Hubbell Wiring Device - Kellems HBL8420 3 Pole 4 Wire 20A 3 Phase 250V AC Grounding Receptacle 15 20R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 4 Wire 20A 3 Phase 250V AC Grounding Receptacle 15 20R - HBL8420
+ / - Hover over image to Zoom
Other Views

    3 Pole 4 Wire 20A 3 Phase 250V AC Grounding Receptacle 15 20R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL8420
    SKU: 88127773
    $39.39
    Checking Pricing
         
    Color:Black
    Amperage:20A
    NEMA Rating:NEMA 15-20R
    Receptacle Configuration:3-Pole, 4-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL8420
    • Color Black
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Black nylon 20A 250VAC 3 phase 3P4W NEMA 15 20R back and side wired single receptacle.