Hubbell Wiring Device - Kellems HBL7962 3 Pole 3 Wire 50A 125/250V 10 50R Heavy Duty Single Phenolic Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 3 Wire 50A 125/250V 10 50R Heavy Duty Single Phenolic Receptacle - HBL7962
+ / - Hover over image to Zoom
Other Views

    3 Pole 3 Wire 50A 125/250V 10 50R Heavy Duty Single Phenolic Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL7962
    SKU: 88127690
    $31.17
    Checking Pricing
         
    Color:Black
    Amperage:50A
    NEMA Rating:NEMA 10-50R
    Receptacle Configuration:3-Pole, 3-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL7962
    • Color Black
    • Amperage 50A
    • Ground Non-Grounding
    • Materials Phenolic
    Product Overview:
    Black phenolic 50A 120/250V 3P3W NEMA 10 50R non grounding heavy duty single receptacle.