Hubbell Wiring Device - Kellems HBL9350 3 Pole 3 Wire 30A 125/250V Non Grounding Receptacle 10 30R | Graybar Store
Hubbell Wiring Device - Kellems - 3 Pole 3 Wire 30A 125/250V Non Grounding Receptacle 10 30R - HBL9350
+ / - Hover over image to Zoom
Other Views

    3 Pole 3 Wire 30A 125/250V Non Grounding Receptacle 10 30R

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL9350
    SKU: 88127870
    $25.41
    Checking Pricing
         
    Color:Black
    Amperage:30A
    NEMA Rating:NEMA 10-30R
    Receptacle Configuration:3-Pole, 3-Wire
    Voltage Rating:125/250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL9350
    • Color Black
    • Amperage 30A
    • Ground Non-Grounding
    • Materials Phenolic
    Product Overview:
    Black phenolic 30A 125/250V 3P3W NEMA 10 30R non grounding single receptacle.