Greenlee 0158-19 3-Piece Pouch/Belt Combo | Graybar Store
Greenlee - 3-Piece Pouch/Belt Combo - 0158-19
+ / - Hover over image to Zoom
Other Views

    3-Piece Pouch/Belt Combo

    Manufacturer: Greenlee
    Manufacturer #: 0158-19
    SKU: 25234830
    $60.36
    Checking Pricing
         
    Depth (Inches):10 in.
    Height (Inches):10 in.
    No. of Pockets:15
    Width (Inches):16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0158-19
    • Depth (Inches) 10 in.
    • Height (Inches) 10 in.
    • Materials Heavy Duty Fabric
    • No. of Pockets 15
    Product Overview:
    Tool Carrying Bag, Type Tool Carrying Bag, Material Fabric, Length 10 Inch, Width 16 Inch, No. of Pockets 15