Fluke 1587/ET62MAX+KIT 3-Piece Electrical Troubleshooting Kit | Graybar Store
Fluke - 3-Piece Electrical Troubleshooting Kit - 1587/ET62MAX+KIT
+ / - Hover over image to Zoom
Other Views

    3-Piece Electrical Troubleshooting Kit

    Manufacturer: Fluke
    Manufacturer #: 1587/ET62MAX+KIT
    SKU: 25701335
    $1,182.30
    Checking Pricing
         
    Tool Application:Electrical Testing
    Power Source:AA Batteries
    Display Type:LCD Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # 1587/ET62MAX+KIT
    • Display Type LCD Backlight
    • Power Source AA Batteries
    • Tool Application Electrical Testing
    • SAP Material Type ZSTD
    Product Overview:
    Electrical troubleshooting kit includes 1587 digital insulation multimeter, 62 Max+ infrared thermometer and i400AC current clamp.
    Electrical Troubleshooting Kit Includes:
    • Fluke 1587 Digital Insulation Multimeter
    • Fluke 62 Max+ Infrared Thermometer with Dual-Point Laser Sighting
    • Fluke i400 AC Current Clamp with Banana Plug Connections
    • Remote Probe
    • (1) Set of Test Leads
    • (1) Set of Alligator Clips
    • K-Type Thermocouple