Ortronics (Legrand) OR-60900235 Series II® 3-Phono Jacks/RCA (110 IDC) Module | Graybar Store
Ortronics (Legrand) - Series II® 3-Phono Jacks/RCA (110 IDC) Module - OR-60900235
+ / - Hover over image to Zoom
Other Views

    Series II® 3-Phono Jacks/RCA (110 IDC) Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900235
    SKU: 98390920
    $18.30
    Checking Pricing
         
    Material:Phosphor Bronze, Thermoplastic ABS
    No. of Ports:3
    Part Number:OR-60900235
    Additional Features:RCA/110 Connectors Provides Quick Cable Termination
    Color:Fog White
    Dimensions (Inches):48.26 mm W x 26.16 mm D x 0.92 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900235
    • Color Fog White
    • Part Number OR-60900235
    • Type 3-Phono Jacks/ RCA
    • No. of Ports 3
    • Additional Features RCA/110 Connectors Provides Quick Cable Termination
    • Dimensions (Inches) 48.26 mm W x 26.16 mm D x 0.92 in H
    • Material Phosphor Bronze, Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Ortronics® Series II 3-Phono Jacks/ RCA (110 IDC), Fog White, Phosphor Bronze; Thermoplastic ABS, No. of Ports: 3, Dimension (Inches): 48.26 mm W x 26.16 mm D x 0.92 in H
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification