Ortronics (Legrand) OR-60900316 Series II® 3-Phono Jacks/Feedthrough Module | Graybar Store
Ortronics (Legrand) - Series II® 3-Phono Jacks/Feedthrough Module - OR-60900316
+ / - Hover over image to Zoom
Other Views

    Series II® 3-Phono Jacks/Feedthrough Module

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-60900316
    SKU: 25012106
    $23.80
    Checking Pricing
         
    Material:Brass, Plastic, Thermoplastic ABS
    No. of Ports:2
    Part Number:OR-60900316
    Additional Features:Less Intrusive Access for Adds, Moves And Changes; Quick Plug And Play Connection; Quick and Easy Installation
    Size:1 Unit
    Color:Fog White
    Dimensions (Inches):28.26 mm W x 14.99 mm D x 0.93 in H
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-60900316
    • Color Fog White
    • Part Number OR-60900316
    • Size 1 Unit
    • Type Video
    • No. of Ports 2
    • Additional Features Less Intrusive Access for Adds, Moves And Changes; Quick Plug And Play Connection; Quick and Easy Installation
    • Dimensions (Inches) 28.26 mm W x 14.99 mm D x 0.93 in H
    • Material Brass, Plastic, Thermoplastic ABS
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Series II 3-Phono Jacks/Feed-Through, Fog White, Brass; Plastic; Thermoplastic ABS, No. of Ports: 2, Dimension (Inches): 28.26 mm W x 14.99 mm D x 0.93 in H
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules