Ideal Industries 61-520 3-Phase Sequence/Motor Rotation Tester | Graybar Store
Ideal Industries - 3-Phase Sequence/Motor Rotation Tester - 61-520
+ / - Hover over image to Zoom
Other Views

    3-Phase Sequence/Motor Rotation Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-520
    SKU: 99433229
    $207.56
    Checking Pricing
         
    Tool Application:Positive Action Electrical Tester
    Power Source:Battery
    Display Type:LED
    Rating:600V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-520
    • Display Type LED
    • Power Source Battery
    • Rating 600V
    • Tool Application Positive Action Electrical Tester
    • SAP Material Type ZSTD
    • Country of Origin JP - Japan
    Product Overview:
    3-phase sequence/motor rotation tester tests up to 600V.
    3-Phase Sequence/Motor Rotation Tester:
    • For use up to 600 V
    • Broad operating range
    • Color-coded insulators over alligator clips
    • Shock resistant housing
    • No exposed metal parts
    • Easy to read
    • Includes carrying case