Phoenix Contact 2903155 3-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting - 2903155
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2903155
    SKU: 25796533
    $328.56
    Checking Pricing
         
    Input Amperage:1 at 500 V AC A; 1.2 at
    Input Voltage:320 to 575 V AC
    Width (mm):65 mm
    Output Amperage:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2903155
    • Input Amperage 1 at 500 V AC A; 1.2 at
    • Input Voltage 320 to 575 V AC
    • Output Amperage 20 A
    • Width (mm) 65 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-Phase Primary Switched Trio Power Supply Unit With Push-In Connection For DIN Rail Mount, Input Voltage: 320 to 575 V AC, Output Amerage: 20 A, Input Amperage: 1 at 500 V AC A; 1.2 at 400 V AC A; 1.9 at 500 V AC A; 2.3 at 400 V AC A, Width (mm): 65 mm.