Phoenix Contact 2866404 3-Phase Primary Switched Trio Power Supply Unit For DIN Rail Mounting | Graybar Store
Phoenix Contact - 3-Phase Primary Switched Trio Power Supply Unit For DIN Rail Mounting - 2866404
+ / - Hover over image to Zoom
Other Views

    3-Phase Primary Switched Trio Power Supply Unit For DIN Rail Mounting

    Manufacturer: Phoenix Contact
    Manufacturer #: 2866404
    SKU: 25108809
    $642.11
    Checking Pricing
         
    Input Amperage:1.6 at 480 V AC A; 2 at
    Input Voltage:320 to 575 V AC
    Width (mm):139 mm
    Output Amperage:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2866404
    • Input Amperage 1.6 at 480 V AC A; 2 at
    • Input Voltage 320 to 575 V AC
    • Output Amperage 40 A
    • Width (mm) 139 mm
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    3-Phase Primary Switched Trio Power Supply Unit For DIN Rail Mounting, Input Voltage: 320 to 575 V AC, Output Amerage: 40 A, Input Amperage: 1.6 at 480 V AC A; 2 at 400 V AC A, Width (mm): 139 mm